Shop All Air Cleaners and Accessories
Zoro Select
Air Cleaner, 296 cfm, 38 W, Freestanding
Mfr # 793K20
Zoro # G606625048
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 296 cfm
- Width 11 to 20 in
- Voltage 120 V AC
- Height 21 to 30 in
- AHAM Verified Yes
Product Information
- Brand Zoro Select
- MFR # 793K20
- Zoro # G606625048
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Overall Width | 12 1/4 in |
Overall Height | 26 1/2 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 12 1/4 in |
Description
Air Cleaner,296 cfm,38 W,Freestanding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch, 5" to 28" (803112602)
- LENNOX Pressure Switch, .65"Wc, Spst, Le11U64 (11U64)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1B9)
- ZORO SELECT Air Purifier (786A18)
- ZORO SELECT Air Purifier (786A15)
- ZORO SELECT Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in (786A19)
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 125 CFM, 120V, White (AC1-0038-43)
- Zoro Select Air Cleaners and Accessories