Shop All Air Circulators
Zoro Select
Air Circulator 42" Non-Oscillating, 115VAC, 9000/13000 CFM
Mfr # QBX 4223
Zoro # G0694587
product price: $549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Blade Diameter 42"
- Oscillation Non-Oscillating
- Air Flow 9000/13000 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Zoro Select
- MFR # QBX 4223
- Zoro # G0694587
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 42" |
Cord Length | 10 ft. |
Blade Dia. | 42" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Air Flow | 9000/13000 CFM |
Voltage | 115VAC |
Number of Speeds | 2 |
Motor HP | 1/2 |
Material | Steel |
Number of Blades | 3 |
Mobile/Stationary | Mobile |
Oscillating / Non-Oscillating | Non-Oscillating |
CFM High | 13,000 |
Housing Material | Steel |
Motor RPM | 505/485 |
Oscillating | No |
Speeds | 2 |
CFM Low | 9000 |
Environmental Applications | Industrial |
Application | Air Circulator |
Frame Material | Steel |
Description
Air Circulator, Blade Dia. 42 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, CFM High 13,000, CFM Low 9000, Motor HP 1/2 hp, Motor RPM 505/485, Cord Length 10 ft.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- ATLANTIC BLOWERS Centrifugal Blower, 5 HP, 1871 cfm (ABC-600)
- DYSON Portable Air Cleaner, Carbon, HEPA (HP07)
- FIREYE 48Pt2-1007 Infrared Scanner, 4', (48PT2-1007)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- GLOBAL INDUSTRIAL Deluxe Ceiling Mount Fan, 30 Diameter (795974)
- DAYTON Guard Set 20" (GGS_47297)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- Zoro Select Air Circulators