Shop All Drum Tools
Zoro Select
Aerovent Drum Vent with 3/4 In. Adapter
Mfr # 28207
Zoro # G7597974
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (M)NPT Inlet 2 in
- Body Material Brass
- Overall Width 7 in
- Overall Height 20 in
- Standards FM Approved
Product Information
- Brand Zoro Select
- MFR # 28207
- Zoro # G7597974
- UPC # 697841011595
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Width | 7 in |
Overall Height | 20 in |
Pipe Size | 3/4 in |
For Plug Size | 3/4 in |
Details
Item | Aerovent Drum Vent for 3/4" Bung |
(M)NPT Inlet | 2 in |
Body Material | Brass |
Standards | FM Approved |
Includes | Extra Replacement Filter, Filter |
Color | White |
Thread Type | NPS, NPT |
Minimum Opening Pressure | 3 psi |
Includes Flame Arrestor | Yes |
Vent Type | Pressure & Vacuum Relief Vent |
For Liquid Type | Non-Corrosive Flammables |
Thread Gender | Male |
Maximum Opening Pressure | 8 psi |
Relief Activation Type | Automatic Pressure Relief, Automatic Vacuum Relief |
For Drum Orientation | Vertical |
Description
Aerovent Drum Vent for 3/4 In. Bung, Body Material Brass, Color White, For Drum Orientation Vertical, For Liquid Type Non-Corrosive Flammables, For Plug Size 3/4 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 3 psi, Overall Height 20 in, Overall Width 7 in, Pipe Size 3/4 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent, Includes Extra Replacement Filter, Filter, Maximum Opening Pressure 8 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- ZORO SELECT Drum Safety Vent, Vertical, 2 In Threads (VENT-V)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Drum Bung Impact Socket, 1/2 In Drive (BUNG-X)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- Zoro Select Drum Tools