Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In
Mfr # J4-4MEBO
Zoro # G3262445
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Zoro Select
- MFR # J4-4MEBO
- Zoro # G3262445
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.09 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE J514/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 40mmStroke (CXSM25-40)
- SIOUX TOOLS SNAPON END PLATE REAR (74023)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-200 (124214 F4B SC 200)
- BESTORQ H Timing Belts (290H100)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (J6CBO)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (J4CBO)
- ZORO SELECT Adpt, MNPT-FNPT, 1/2-14, 3/8-18, PK2 (5RLU0)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (J12CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, Strt, PK5 (5RKX0)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- Zoro Select Hydraulic Hose Adapters & Plugs