Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5
Mfr # 5RKX3
Zoro # G9516306
product price: $12.39
/pk 5, $2.48/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Zoro Select
- MFR # 5RKX3
- Zoro # G9516306
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4In X 25Ft Air Hose (HFZ1425YW2)
- POWERMATE Filter/Regulator, 3/8" NPT (P019-0347SP)
- BRENNAN INDUSTRIES 08MAORB-08FORB-08FORB Tee Forged (6835-08-08-08-NWO-FG)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649197001)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (J12CBO)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (J4CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKX6)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, Strt, PK5 (5RKX5)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- ZORO SELECT Adpt, MNPT-FNPT, 1/2-14, 3/8-18, PK2 (5RLU0)
- TOMPKINS Hydraulic Fitting-International12FP-27X2.0MM (7455-12-27)
- Zoro Select Hydraulic Hose Adapters & Plugs