Shop All Levers & Handles
Zoro Select
Adjustable Handle, 4" L, 5/16-18 Thread
Mfr # MA-24012
Zoro # G5126438
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Length 4"
- Thread Size 5/16"-18
- Diameter 0.53"
- Material Steel
Product Information
- Brand Zoro Select
- MFR # MA-24012
- Zoro # G5126438
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Length | 4" |
Thread Size | 5/16"-18 |
Diameter | 0.53" |
Height | 0.71" |
Overall Length | 4 in |
Base Dia. (In.) | 0.53 |
Overall Height | 15/32 in |
Height (In.) | 0.47 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Tap |
Components | Steel |
Handle | 0 Degrees |
Thread Type | Internal |
Item | Adjustable Handle |
Finish | matte |
Knob Type | Ball Knob |
Thread Standard | UNC |
Features | Long Arm Reach |
Components Material | Steel |
Handle Material | Steel |
Handle Type | Ball Knob |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Overall Height 15/32 in, Overall Length 4 in, Thread Type Internal, Features Long Arm Reach, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- GREENLEE Knock Out Punch (K3P-1-1/4)
- HHIP 5/8 in. Single Flute 60 Degree High Speed Steel Countersink (2001-0244)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- J.W. WINCO WN300-KT-45-1/4X20-40-SW Adjustable Lever Steel (3T40F33K)
- Zoro Select Hand Knobs and Wheels