Shop All Knobs
Zoro Select
Adjustable Handle, 2.36" Screw Length
Mfr # MA-59408
Zoro # G3351229
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 19mm
- Finish Powder Coated
- Height 64mm
Product Information
- Brand Zoro Select
- MFR # MA-59408
- Zoro # G3351229
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 19mm |
Height | 64mm |
Length | 95mm |
Screw Length | 59.94mm |
Thread Size | M12 |
Overall Length | 95.00mm |
Overall Height | 64.01mm |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M12, Screw Length 59.94mm, Overall Height 64.01mm, Overall Length 95.00mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - SDS-max (PMX-24-22)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 23/32 in L (J4990-7M)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- PERFORMANCE TOOL Wilmar 2797959 16 gal 5 in. Steel Angled Flush Cutter (2797959)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-67255)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- Zoro Select Knobs