Shop All Knobs
Zoro Select
Adjustable Handle, 1.97" Screw Length
Mfr # MA-49166
Zoro # G3350501
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 13.50mm
- Finish black oxide
- Height 43mm
Product Information
- Brand Zoro Select
- MFR # MA-49166
- Zoro # G3350501
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 13.50mm |
Height | 43mm |
Length | 65mm |
Screw Length | 50.04mm |
Thread Size | M10 |
Overall Length | 65.02mm |
Overall Height | 42.93mm |
Height (In.) | 1.14 |
Details
Color | Black |
Finish | black oxide |
Knob Type | Adjustable Handle |
Material | Carbon Steel, Plastic |
Style | Modern Design |
Type | Internal Thread, Stainless Steel Stud |
Handle | 0 Degrees |
Thread Type | External |
Item | Adjustable Handle |
Components | Steel |
Handle Material | Plastic |
Finish - Machining | Powder Coated |
Handle Type | Teardrop |
Components Material | Steel |
Features | Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size M10, Screw Length 50.04mm, Overall Height 42.93mm, Overall Length 65.02mm, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/8 in, 12PK (R101/8)
- WIHA Torx Flag Handle Screwdriver, T15, PK10 (37061)
- PWR DRIVE T-40 2-inch Torx Driver Bit, Blue Zinc Finish, 2PK (TDBPWT402MR)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-39356)
- ZORO SELECT Two Spoke Wheel, 10.00" Diameter, Silver (30760P)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- ELESA Brass boss, threaded pass-through hole, BT.16 FP-M4 (BT-FP)
- Zoro Select Knobs