Shop All Knobs
Zoro Select
Adjustable Handle, 1.77" Screw Length
Mfr # MA-49155
Zoro # G3350599
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 13.50mm
- Finish black oxide
- Height 43mm
Product Information
- Brand Zoro Select
- MFR # MA-49155
- Zoro # G3350599
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 13.50mm |
Height | 43mm |
Length | 65mm |
Screw Length | 44.96mm |
Thread Size | M8 |
Overall Length | 65.02mm |
Height (In.) | 1.14 |
Overall Height | 42.93mm |
Details
Color | Black |
Finish | black oxide |
Knob Type | Adjustable Handle |
Material | Carbon Steel, Plastic |
Style | Modern Design |
Item | Adjustable Handle |
Thread Type | External |
Handle | 0 Degrees |
Components | Steel |
Type | Internal Thread, Stainless Steel Stud |
Handle Material | Plastic |
Finish - Machining | Powder Coated |
Handle Type | Teardrop |
Components Material | Steel |
Features | Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size M8, Screw Length 44.96mm, Overall Height 42.93mm, Overall Length 65.02mm, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- SP AIR 4" High Speed Sander (SP-1350)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- Zoro Select Hand Knobs and Wheels