Shop All Knobs
Zoro Select
Adjustable Handle, 1.77" Screw Length
Mfr # MA-28325SS
Zoro # G3347318
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 0.62"
- Finish Gloss Black Powder Coated
- Height 2.28"
Product Information
- Brand Zoro Select
- MFR # MA-28325SS
- Zoro # G3347318
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 0.62" |
Height | 2.28" |
Length | 3.15" |
Screw Length | 1.7700 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Overall Height | 2-9/32 in |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 1.7700 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Heavy Duty 90 Angle Die Grinder, 1/4" (SPJSP-7211)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide (13'6" ZCTHGP34)
- RIDGID Manual Threader Die Head, 2 In, Right Hand, Steel, NPT (12-R: (NPT))
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28500SS)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- BIG HORN 2 Inch T Knob Thread 1/4-20, PK 5 (19701B-5PK)
- Zoro Select Knobs