Shop All Knobs
Zoro Select
Adjustable Handle, 1.57" Screw Length
Mfr # MA-69404
Zoro # G3353353
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 19mm
- Finish Powder Coated
- Height 64mm
Product Information
- Brand Zoro Select
- MFR # MA-69404
- Zoro # G3353353
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 19mm |
Height | 64mm |
Length | 95mm |
Screw Length | 39.88mm |
Thread Size | M12 |
Overall Length | 95.00mm |
Overall Height | 64.01mm |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size M12, Screw Length 39.88mm, Overall Height 64.01mm, Overall Length 95.00mm, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistant, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Tool Set w/o Output, 2 Pc (S766AZ)
- NOVA Pen Plus Jaws (6034)
- GREENFIELD THREADING Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (291133)
- COUGAR PRO Open End Wrench 8 Pc Set -Mini SAE FP Co (E798)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (98033)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic (2830-Q)
- Zoro Select Knobs