Shop All Knobs
Zoro Select
Adjustable Handle, 1.57" Screw Length
Mfr # MA-38104
Zoro # G3348033
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish black oxide
- Height 1.22"
Product Information
- Brand Zoro Select
- MFR # MA-38104
- Zoro # G3348033
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 1.5700 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 2.00 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- BON TOOL Bon 11-367 Stone Mason Hammer, 4 Lb Wood Handle (11-367)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AN611 (Premium US S7 Material) (SP 150744-3)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30725P)
- J.W. WINCO GN7336-53-M10-40-NI Knurled Knob Plastic (7336-53-M10-40-NI)
- Zoro Select Hand Knobs and Wheels