Shop All Knobs
Zoro Select
Adjustable Handle, 1.38" Screw Length
Mfr # MA-49153
Zoro # G3350319
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 13.50mm
- Finish black oxide
- Height 43mm
Product Information
- Brand Zoro Select
- MFR # MA-49153
- Zoro # G3350319
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 13.50mm |
Height | 43mm |
Length | 65mm |
Screw Length | 35.05mm |
Thread Size | M8 |
Overall Length | 65.02mm |
Height (In.) | 1.14 |
Overall Height | 42.93mm |
Details
Color | Black |
Finish | black oxide |
Knob Type | Adjustable Handle |
Material | Carbon Steel, Plastic |
Style | Modern Design |
Type | Internal Thread, Stainless Steel Stud |
Components | Steel |
Thread Type | External |
Handle | 0 Degrees |
Item | Adjustable Handle |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Plastic |
Features | Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size |
Finish - Machining | Powder Coated |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size M8, Screw Length 35.05mm, Overall Height 42.93mm, Overall Length 65.02mm, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2315PG-200)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- ZORO SELECT Wing Knob, 1.25" Diameter, Screw L 0.39" (65051)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- Zoro Select Hand Knobs and Wheels