Shop All Knobs
Zoro Select
Adjustable Handle, 1.26" Screw Length
Mfr # MA-48153
Zoro # G3349768
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish black oxide
- Height 1.69"
Product Information
- Brand Zoro Select
- MFR # MA-48153
- Zoro # G3349768
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.69" |
Length | 2.56" |
Screw Length | 1-17/64 in |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.47 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 1-17/64 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Trowel, 14 in, Rubber Blade (GG243)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-48033)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- ZORO SELECT Dish Wheel, 5.51" Diameter, Silver (30906P)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- Zoro Select Hand Knobs and Wheels