Shop All Levers & Handles
Zoro Select
Adjustable Handle, 118.00 mm L, M16 Thread
Mfr # MA-39855
Zoro # G5127488
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 40.00mm
- Length 118.00mm
- Thread Size M16
- Diameter 33.00mm
Product Information
- Brand Zoro Select
- MFR # MA-39855
- Zoro # G5127488
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Length | 118.00mm |
Thread Size | M16 |
Diameter | 33.00mm |
Height | 52.00mm |
Overall Length | 118.00mm |
Overall Height | 87.00mm |
Base Dia. (In.) | 1.28125 |
Height (In.) | 2.05 |
Details
Style | Heavy Duty |
Material | Steel |
Color | Black |
Type | Stud |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Knob Type | Ball Knob |
Thread Type | External |
Handle Type | Ball Knob |
Components Material | Steel |
Handle Material | Steel |
Thread Standard | Metric |
Features | Totally Enclosed Construction |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 40.00mm, Overall Height 87.00mm, Overall Length 118.00mm, Thread Type External, Features Totally Enclosed Construction, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adjustable Wrench Set - 6"/10", 2 pcs. (2078700)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 24x5" (CF342PF)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- ZORO SELECT Adjustable Handle, 4" L, 5/16-18 Thread (MA-24012)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- ZORO SELECT Adjustable Handle, 131.00 mm L, M10 Thread (MA-32031)
- KIPP Adjustable Handle, Size: 2 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.2A21X35)
- Zoro Select Levers & Handles