Shop All Knobs
Zoro Select
Adjustable Handle, 1.18" Screw Length
Mfr # MA-79402
Zoro # G3271018
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 19mm
- Finish Gloss Black Powder Coated
- Height 67mm
Product Information
- Brand Zoro Select
- MFR # MA-79402
- Zoro # G3271018
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 19mm |
Height | 67mm |
Length | 95mm |
Screw Length | 29.97mm |
Thread Size | M12 |
Overall Length | 95.00mm |
Overall Height | 67.06mm |
Height (In.) | 1.67 |
Details
Color | Black |
Finish | Gloss Black Powder Coated |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Carbon Steel |
Style | Classic Ball |
Handle | 0 Degrees |
Components | Steel |
Thread Type | External |
Item | Adjustable Handle |
Type | Internal Thread, Stainless Steel Stud |
Handle Material | Zinc |
Handle Type | Ball Knob |
Features | High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design |
Finish - Machining | Powder Coated |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Screw Length 29.97mm, Overall Height 67.06mm, Overall Length 95.00mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (41909)
- STARRETT Micrometer Inside 3/8 to 1/2" Range (78XTZ-500)
- MALCO 24 24 in. Radius Divider (24)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- ZORO SELECT Dish Wheel, 4.92" Diameter, Silver (30915P)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30736P)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- Zoro Select Hand Knobs and Wheels