Shop All Levers & Handles
Zoro Select
Adjustable Handle, 102.00 mm L, M8 Thread
Mfr # MA-31002
Zoro # G5112438
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Heavy Duty
- Screw Length 30.00mm
- Length 102.00mm
- Thread Size M8
- Diameter 14.00mm
Product Information
- Brand Zoro Select
- MFR # MA-31002
- Zoro # G5112438
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Length | 102.00mm |
Thread Size | M8 |
Diameter | 14.00mm |
Height | 19.00mm |
Base Dia. (In.) | 0.5625 |
Overall Height | 12.00mm |
Height (In.) | 0.74 |
Overall Length | 102.00mm |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 30.00mm, Overall Height 12.00mm, Overall Length 102.00mm, Thread Type External, Features Long Arm Reach, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- PALADIN TOOLS Die Fiber-Lc/Sc/St/Fc Blister (PA2685)
- RIDGID Pkg Of 2 Feedscrew Pins, Pk2 (47160)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- ZORO SELECT Adjustable Handle, 131.00 mm L, M10 Thread (MA-32031)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- KIPP Adjustable Tension Levers in stainless, with int. thread, inch, 20° (K0109.3A61)
- Zoro Select Hand Knobs and Wheels