Shop All Knobs
Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # MA-38101
Zoro # G3348027
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish black oxide
- Height 1.22"
Product Information
- Brand Zoro Select
- MFR # MA-38101
- Zoro # G3348027
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 63/64 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 1.68 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 63/64 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- BIG HORN Multi Use Rule and Gage (19207)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65007)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-38103)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C07503P4--21)
- Zoro Select Knobs