Shop All Knobs
Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # MA-28301X.98
Zoro # G3346931
original price:
$7.99
13% off
new price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish Gloss Black Powder Coated
- Height 1.81"
Product Information
- Brand Zoro Select
- MFR # MA-28301X.98
- Zoro # G3346931
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.81" |
Length | 2.56" |
Screw Length | 63/64 in |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Overall Height | 1-13/16 in |
Height (In.) | 1.68 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 63/64 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- COBRA TOOLS Rod Sewer 3/4X3/64X100' (61000)
- URREA Punch, 90° 7/16" Center (41-7/16)
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 0 mm blade length 60 mm (47513006)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28204)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28301)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- Zoro Select Knobs