Shop All Knobs
Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # 99151
Zoro # G3777398
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 13.50mm
- Finish Bright
- Height 46mm
Product Information
- Brand Zoro Select
- MFR # 99151
- Zoro # G3777398
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 13.50mm |
Height | 46mm |
Length | 65mm |
Screw Length | 24.89mm |
Thread Size | M8 |
Overall Length | 65.02mm |
Overall Height | 45.97mm |
Height (In.) | 1.47 |
Details
Color | Silver |
Finish | Bright |
Knob Type | Adjustable Handle |
Material | Stainless Steel |
Style | Classic Ball |
Item | Adjustable Handle |
Thread Type | External |
Handle | 0 Degrees |
Type | Internal Thread, Stainless Steel Stud |
Components | Stainless Steel |
Resistance Properties | Heat Resistant |
Handle Material | Stainless Steel |
Components Material | Stainless Steel |
Handle Type | Ball Knob |
Features | Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M8, Screw Length 24.89mm, Overall Height 45.97mm, Overall Length 65.02mm, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 3" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB3PH2-25)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- HHIP Spring Centered Tap Guide (3906-0220)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- Zoro Select Knobs