Shop All Knobs
Zoro Select
Adjustable Handle, 0.90" Screw Length
Mfr # MA-28062
Zoro # G3777973
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.20
- Color Black
- Diameter 0.9"
- Finish Gloss Black Powder Coated
- Height 3.11"
Product Information
- Brand Zoro Select
- MFR # MA-28062
- Zoro # G3777973
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 1.20 |
Diameter | 0.9" |
Height | 3.11" |
Length | 4.33" |
Screw Length | 29/32 in |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Overall Height | 2-61/64 in |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-61/64 in, Overall Length 4-21/64 in, Thread Type Internal, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-F (44376)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- HUSQVARNA Transport Box (505399523)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28064)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.71" (M-65033)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-38061)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A42X20)
- Zoro Select Hand Knobs and Wheels