Shop All Knobs
Zoro Select
Adjustable Handle, 0.79" Screw Length
Mfr # MA-89250
Zoro # G3271359
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 16mm
- Finish Gloss Black Powder Coated
- Height 58mm
Product Information
- Brand Zoro Select
- MFR # MA-89250
- Zoro # G3271359
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 16mm |
Height | 58mm |
Length | 80mm |
Screw Length | 20.07mm |
Thread Size | M10 |
Overall Length | 80.01mm |
Height (In.) | 1.48 |
Overall Height | 57.91mm |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Screw Length 20.07mm, Overall Height 57.91mm, Overall Length 80.01mm, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68151)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-79154)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28030)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- Zoro Select Hand Knobs and Wheels