Shop All Knobs
Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # MA-48071
Zoro # G3349619
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish black oxide
- Height 1.22"
Product Information
- Brand Zoro Select
- MFR # MA-48071
- Zoro # G3349619
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 25/32 in |
Thread Size | #10-32 |
Overall Length | 1.5700 in |
Overall Height | 1-5/16 in |
Height (In.) | 1.47 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size #10-32, Thread Standard UNC, Screw Length 25/32 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Small, Bright Orange (RFGM-CR03S)
- KIPP Cam-Action Indexing Plung, D=10, D1=M16X1, 5, Form:B, Steel (K0348.0510161)
- GEDORE Double Ended Socket Wrench, 11mm (25 PK 11)
- ZORO SELECT Adjustable Handle, 1.00" Screw Length (MA-48103)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-48103X126)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30755P)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30725P)
- ZORO SELECT Two Spoke Wheel, 10.00" Diameter, Silver (30760P)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21)
- Zoro Select Hand Knobs and Wheels