Shop All Knobs
Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # MA-28100SS
Zoro # G3346633
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish Gloss Black Powder Coated
- Height 1.30"
Product Information
- Brand Zoro Select
- MFR # MA-28100SS
- Zoro # G3346633
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.30" |
Length | 1.57" |
Screw Length | 25/32 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 1.47 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25/32 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612251)
- SUNEX 1" Drive Deep 6PT Impact Socket, 33mm (533MD)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28099SS)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (99151)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.86" (M-65038)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- Zoro Select Hand Knobs and Wheels