Shop All Knobs
Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # MA-49159
Zoro # G3350687
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 13.50mm
- Finish black oxide
- Height 43mm
Product Information
- Brand Zoro Select
- MFR # MA-49159
- Zoro # G3350687
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 13.50mm |
Height | 43mm |
Length | 65mm |
Screw Length | 14.99mm |
Thread Size | M10 |
Overall Length | 65.02mm |
Overall Height | 42.93mm |
Height (In.) | 1.14 |
Details
Color | Black |
Finish | black oxide |
Knob Type | Adjustable Handle |
Material | Carbon Steel, Plastic |
Style | Modern Design |
Thread Type | External |
Item | Adjustable Handle |
Components | Steel |
Handle | 0 Degrees |
Type | Internal Thread, Stainless Steel Stud |
Handle Material | Plastic |
Features | Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size |
Handle Type | Teardrop |
Finish - Machining | Powder Coated |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size M10, Screw Length 14.99mm, Overall Height 42.93mm, Overall Length 65.02mm, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- HUSQVARNA Starter Grip Rescue (506297502)
- L.H. DOTTIE L.H. Dottie 7/8'' Cup (1/2'' Conduit) (HPC78)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98449)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- Zoro Select Knobs