Shop All Knobs
Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # MA-28300
Zoro # G3346922
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish Gloss Black Powder Coated
- Height 1.81"
Product Information
- Brand Zoro Select
- MFR # MA-28300
- Zoro # G3346922
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.81" |
Length | 2.56" |
Screw Length | 19/32 in |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Height (In.) | 1.68 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 19/32 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size1 L.28 mm (01290001)
- BETA Wrench w/High Torque Handle, 8mm (000960943)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28301)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28301X.98)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.102)
- Zoro Select Hand Knobs and Wheels