Shop All Knobs
Zoro Select
Adjustable Handle, 0.55" Screw Length
Mfr # MA-28030
Zoro # G3777720
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.84
- Color Black
- Diameter 0.62"
- Finish Gloss Black Powder Coated
- Height 2.28"
Product Information
- Brand Zoro Select
- MFR # MA-28030
- Zoro # G3777720
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.84 |
Diameter | 0.62" |
Height | 2.28" |
Length | 3.15" |
Screw Length | 0.5500 in |
Thread Size | 0.23 in Pilot Hole |
Overall Length | 3.1500 in |
Height (In.) | 0.95 |
Overall Height | 2-9/32 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 0.23 in Pilot Hole, Screw Length 0.5500 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type UNC, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type Pilot Hole, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260)
- APEX 1/2" Square Drive Socket 6 (M-13MM45)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (84956)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28032)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28031)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-89031)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (65022M8)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- Zoro Select Knobs