Shop All Knobs
Zoro Select
Adjustable Handle, 0.35" Screw Length
Mfr # 98004
Zoro # G3776390
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 0.39"
- Finish Bright
- Height 1.30"
Product Information
- Brand Zoro Select
- MFR # 98004
- Zoro # G3776390
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.39" |
Height | 1.30" |
Length | 1.57" |
Screw Length | 0.3500 in |
Thread Size | #10-32 |
Overall Length | 1.5700 in |
Overall Height | 1-5/16 in |
Height (In.) | 0.95 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size #10-32, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type Internal, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Little Buddy Splice Kit (10-140)
- ZORO SELECT Construction Reamer, 5/8 In., 6 In. L (12G353)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- Zoro Select Knobs