Shop All Dollies
Zoro Select
Adjustable Dolly, Black, 12" Platform L
Mfr # STF-1218MDAM
Zoro # G6121370
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1000 lb
- Assembled Yes
- Platform Length 12 in
- Deck LxWxH 12 in x 4 3/4 in x 3 1/4 in
Product Information
- Brand Zoro Select
- MFR # STF-1218MDAM
- Zoro # G6121370
- UPC # 832830003612
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 12 in |
Deck LxWxH | 12 in x 4 3/4 in x 3 1/4 in |
Caster Wheel Width | 1 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 in |
Platform Width | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Caster Mounting Plate Size | 2 1/2 in x 3 in |
Overall Height | 3 1/4 in |
Center Opening LxW | 12 in x 4 1/4 in |
Deck Width | 4 3/4 in |
Overall LxWxH | 12 in x 12 in x 3 1/4 in |
Minimum Deck Length | 12 in |
Deck Height | 3 1/4 in |
Axle Dia. | 1/4 in |
Deck Length | 12 in |
Center Opening Length | 12 in |
Center Opening Width | 4 1/4 in |
Maximum Deck Length | 18 in |
Maximum Deck Width | 12 in |
Minimum Deck Width | 12 in |
Caster Width | 1 in |
Description
Adjustable-Length Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 12 in, Deck Width 4 3/4 in, Deck Height 3 1/4 in, Deck Material Wood, Deck Surface Carpeted, Center Opening Length 12 in, Center Opening Width 4 1/4 in, Color Black, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 3/4 in, Maximum Deck Length 18 in, Maximum Deck Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x15, Steel (48J120)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- EXTREME MAX Extreme Max 5800.0200 Power Wheels Drivable Snowmobile Dollies - Standard (5800.0200)
- Zoro Select Hand Trucks & Dollies