Shop All Gantry Cranes
Zoro Select
Adj. Gantry Crane, Blue, 12.5 ft. Inside W
Mfr # AHS-2-15-14
Zoro # G3719040
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$3,056.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 102 in
- Max. I Beam Height 168 in
- Gantry Crane Span 15 ft
- Gantry Crane Depth 7 ft 4-1/2 in
Product Information
- Brand Zoro Select
- MFR # AHS-2-15-14
- Zoro # G3719040
- UPC # 691215001472
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 102 in |
Max. I Beam Height | 168 in |
Gantry Crane Depth | 7 ft 4-1/2 in |
I Beam Flange Width | 4 in |
Height Adjustment | Adjustable Height |
Wheel Width | 2 in |
I Beam Height | 6 in |
Wheel Diameter | 8 in |
Overall Width | 7.4 ft |
I-Beam Flange Width | 4 in |
Maximum Height Under Beam | 14 ft |
Minimum Overall Height | 6 ft |
Maximum Overall Height | 14.5 ft |
I-Beam Height | 6 in |
Mfr. Warranty Length | 1 yr |
Minimum Height Under Beam | 5.5 ft |
Height Adjustment Increments | 6 in |
Overall Depth | 179.8 in |
Height Adjustability | Adjustable Height |
Description
Adjustable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 14.5 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 15 ft, Maximum Overall Span 15 ft, Minimum Clear Span 12.5 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Nylon, Yellow (EN1802NX8)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- ERICKSON 2"X7Ft 10,000 lb Machinery/Car Tie Down Bulk (58504)
- ZORO SELECT Fixed Gantry Crane, 4 in. I Beam Flange W (FHS-4-20)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 4000 lb. (FHS-4-10)
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- ZORO SELECT Adj. Gantry Crane, Steel, Blue, 2000 lb. (AHS-2-10-14)
- ZORO SELECT Adj. Gantry Crane, 4 in. I Beam Flange W (AHS-4-10-12)
- VESTIL Fixed Height Steel Gantry Crane (FHS-6-10)
- Zoro Select Lifting Equipment