Shop All Surgical Tapes
Zoro Select
Adhesive Tape, White, Tri-Cut, 5 yd. L
Mfr # 3JMH9
Zoro # G4014306
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Yes
- Length 5 yd
- Roll Length 5 yd
- Tape Material Cotton, Plastic, PVC
- Tapes per Roll 3
Product Information
- Brand Zoro Select
- MFR # 3JMH9
- Zoro # G4014306
- UPC # 347682611019
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Roll Length | 5 yd |
Tape Width | 3/8 in, 5/8 in, 1 in |
Details
Adhesive | Yes |
Tape Material | Cotton, Plastic, PVC |
Tapes per Roll | 3 |
Latex Content | Latex Free |
Standards | ANSI Z308.1-2021 |
Tape Color | White |
Sterility | Non-Sterile |
Elasticity | Non-Elastic |
Water Resistance | Waterproof |
Adhesiveness | Adhesive |
Description
Tri-Cut Adhesive Tape, Tape Color White, Roll Length 5 yd, Tape Width 3/8 in, 5/8 in, 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cotton, Plastic, PVC, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2021, Compatible Manufacturer Part Number Not Applicable, Tapes per Roll 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN TUBING, STRAIGHT, 5 FT.BLACK (5200-19)
- NORTH AMERICAN RESCUE Tourniquet Holder, Black, Nylon, 1-1/2" L (30-0057)
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- ZORO SELECT First Aid Tape, 5yd, 1"W, White (9999-1507)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- HONEYWELL Tape, Tricut (032170)
- Zoro Select Surgical Tapes