Shop All Warehouse Corner & Wall Protectors
Zoro Select
Adhesive Foam Strip, Yellow, 2 In, PK5
Mfr # 8ATV2
Zoro # G4143517
product price: $26.49
/pk 5, $5.30/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NBR/PVC Elastomeric Foam
- Bumper Guard Shape Flat
- Overall Length 36 in
- Overall Height 3/8 in
- Overall Width 2 in
Product Information
- Brand Zoro Select
- MFR # 8ATV2
- Zoro # G4143517
- UPC # 190735900291
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 36 in |
Overall Height | 3/8 in |
Overall Width | 2 in |
Inside Width | 2 in |
Details
Bumper Guard Item | Surface Guard |
Material | NBR/PVC Elastomeric Foam |
Bumper Guard Shape | Flat |
Color | Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | NBR/PVC Elastomeric Foam |
Mounting Method | Self-Adhesive |
Item | Surface Guard |
Shape | Straight |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 36 in, Overall Width 2 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material NBR/PVC Elastomeric Foam, Yellow, Inside Width 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- US CARGO CONTROL Rubber Rope Hooks: 100-Count Bag (RRH-100)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- ZORO SELECT Corner Protector, 42 In H, PK2 (1725)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- ZORO SELECT Wall Protector, Yellow, PK2 (1726)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- Zoro Select Warehouse Corner & Wall Protectors