Shop All Warehouse Corner & Wall Protectors
Zoro Select
Adhesive Foam Strip, BL/Yel, 2 In, PK5
Mfr # 9T178
Zoro # G4096906
product price: $55.69
/pk 5, $11.14/ea
$55.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NBR/PVC Elastomeric Foam
- Bumper Guard Shape Flat
- Overall Length 36 in
- Overall Height 3/8 in
- Overall Width 2 in
Product Information
- Brand Zoro Select
- MFR # 9T178
- Zoro # G4096906
- UPC # 190735900284
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 36 in |
Overall Height | 3/8 in |
Overall Width | 2 in |
Inside Width | 3/8" |
Details
Bumper Guard Item | Surface Guard |
Material | NBR/PVC Elastomeric Foam |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | NBR/PVC Elastomeric Foam |
Mounting Method | Self-Adhesive |
Shape | Straight |
Item | Surface Guard |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 36 in, Overall Width 2 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material NBR/PVC Elastomeric Foam, Black/Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 60" (AF3060-2R)
- POST GUARD Bolt Down Bollard, 4"X48", Yellow (BDB4-48)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- ZORO SELECT Wall Protector, Yellow, PK2 (1726)
- ZORO SELECT Corner Protector, 42 In H, PK2 (1725)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- Zoro Select Warehouse Corner & Wall Protectors