Shop All Bandages
Zoro Select
Adhesive Bandages, Beige, Plastic, PK20
Mfr # 90995
Zoro # G6664338
product price: $2.25
/pk 20, $0.11/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Material Plastic
- Standards ANSI/ISEA Z308.1-2015
- Water Resistant/Waterproof Water Resistant
- For Use With Wound Care
- Package Type Box
Product Information
- Brand Zoro Select
- MFR # 90995
- Zoro # G6664338
- UPC # 92265909952
- Country of Origin Multiple
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Package Height | 2 1/4 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Package Length | 4 1/8 in |
Package Width | 1 in |
Details
Bandage Material | Plastic |
Item | Adhesive Bandage |
Standards | ANSI/ISEA Z308.1-2015 |
Water Resistant/Waterproof | Water Resistant |
Item - Adhesive Bandages | Strip Bandages |
For Use With | Wound Care |
Package Type | Box |
Latex Content | Latex Free |
Bandage Color | Beige |
Metal Detectable | Not Metal Detectable |
Bandages Included | 20 |
Number of Bandages Included | 20 |
Sterility | Sterile |
Unitized | Unitized |
Bandage Shape | Strip |
Water Resistance | Waterproof |
Product Type | Strip Bandages |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Waterproof, Number of Bandages Included 20, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 1/8 in, Package Type Box, Package Width 1 in, Bandage Color Beige, Package Height 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- PURELL Advanced Hand Sanitizer Gel, 4oz Bottle, PK24 (9651-24)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- ZORO SELECT Triangular Bandage, 42x42x59", Beige (9999-1512)
- 3M Waterproof Bandage (522-08CB)
- Zoro Select Bandages