Shop All Lab Funnels
Zoro Select
Addition Funnel, 50mL, 14/20 Joint
Mfr # CG-1712-16
Zoro # G5879632
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Addition
- Stem Length - English 2.283 in
- Stem Length - Metric 58 mm
- Labware Height - English 8.94 in
- Labware Height - Metric 227 mm
Product Information
- Brand Zoro Select
- MFR # CG-1712-16
- Zoro # G5879632
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.283 in |
Stem Length - Metric | 58 mm |
Labware Height - English | 8.94 in |
Labware Height - Metric | 227 mm |
Stem Length Below Stopcock | 58mm |
Stopcock Plug Size | 2mm |
Joint Size | 14/20 |
Funnel Top Inside Diameter - Metric | 14 mm |
Overall Height - Metric | 225 mm |
Funnel Maximum Outside Diameter - Metric | 22 mm |
Description
Addition Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 14 mm, Capacity - English 1.69 fl oz, Laboratory Funnel Type Addition, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Fluids, Reagents, Stem Length - Metric 58 mm, Capacity - Metric 50 mL, Funnel Maximum Outside Diameter - Metric 22 mm, Includes Closure Yes, Overall Height - Metric 225 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 12 (BPB002-PK/12)
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- LW SCIENTIFIC Refractometer, BRIX (CTL-REFM-BR32)
- ZORO SELECT Funnel, Glass, 100mm Rim, 100mm Stem, PK12 (5YHW1)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- FLOTOOL 0 Small Funnel, 05 pt Capacity, HDPE, Gray, 434 in H (5007)
- Zoro Select Lab Funnels