Shop All ABS Pipe Fittings
Zoro Select
Adapter w/Plug, 1-1/2 In FNPT x Spigot
Mfr # 03001
Zoro # G2460613
original price:
$3.95
9% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Adapter with Plug
- Specific Fitting Shape Cleanout Adapter with Plug
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 03001
- Zoro # G2460613
- UPC # 012871030017
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Cleanout Adapter with Plug, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-KEYS)
- DRINKPOD GE MWF Refrigerator Water Filter Smartwater Compatible Filter, PK 8 (BF-GE-MFW-8PACK)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- ZORO SELECT Flush Bushing, 4 In x 2 In Spigot x Hub (1WJC3)
- ZORO SELECT Vent Tee, 2 In Hub (1CNV8)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- Zoro Select ABS Pipe Fittings