Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, MNPT x MNPT
Mfr # ZUSA-PF-8772
Zoro # G500421135
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Standards ANSI B31.1
- Hex Size 7/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8772
- Zoro # G500421135
- UPC # 193005127732
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Standards | ANSI B31.1 |
Color | Silver |
Maximum Operating Pressure | 7,800 psi |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Compliant |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Fitting Side B Type | BSPP |
Includes Seal | No |
Material Grade | 316 |
Fitting Side B Pipe Threading | 19 |
Fitting Side A Pipe Threading | 18 |
Description
Adapter, Stainless Steel, 316, 3/8 in, Male, NPT, 18, 3/8 in, Male, BSPP, 19, 7,800 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016660)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381006040)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- Zoro Select Stainless Steel Pipe Fittings