Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, MNPT x MNPT
Mfr # ZUSA-PF-8770
Zoro # G100421139
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
- Hex Size 9/16 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8770
- Zoro # G100421139
- UPC # 193005127718
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Standards | ANSI B31.1 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Fitting Side B Type | BSPP |
Fitting Side A Pipe Threading | 27 |
Material Grade | 316 |
Maximum Operating Pressure | 7,700 psi |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Fitting Side A Gender | Male |
Fitting Side B Pipe Threading | 28 |
Fitting Side B Gender | Male |
Description
Adapter, Stainless Steel, 316, 1/8 in, Male, NPT, 27, 1/8 in, Male, BSPP, 28, 7,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- RHEEM Fuse, 3A (SP8264R)
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381002690)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- ZORO SELECT 1/2" FNPT 316 SS Cap (2TY77)
- ZORO SELECT 2" x 1-1/2" FNPT 304 SS Reducing Coupling (40RC111N020112)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- Zoro Select Fittings