Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8751
Zoro # G900421216
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Fitting Connection Type Female NPT x Male BSPP
- Hex Size 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8751
- Zoro # G900421216
- UPC # 193005127527
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 5/8 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/16 in |
Description
Adapter, Stainless Steel, 316, 1 in, Female, NPT, 12, 1 in, Male, BSPP, 11, 4,400 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 20 in H (EV961222)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size (BULK-PF-521)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZORO SELECT 2" FNPT 304/304L SS Tee (4000300212)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/4", BSPT (ZUSA-PF-8176)
- Zoro Select Fittings