Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8749
Zoro # G000421307
original price:
$40.99
24% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Fitting Connection Type Female NPT x Male BSPP
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8749
- Zoro # G000421307
- UPC # 193005127503
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 11/16 in |
Description
Adapter, Stainless Steel, 316, 1/2 in, Female, NPT, 14, 1/2 in, Male, BSPP, 14, 4,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- THETFORD Thetford 42171 Aqua-Magic Residence RV Toilet - High Profile, Bone (42171)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-330)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (2UA37)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Threaded Outlet (300810350218)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- Zoro Select Fittings