Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-7836
Zoro # G000420959
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Color Silver
- Hex Size 7/8 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7836
- Zoro # G000420959
- UPC # 193005126933
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Color | Silver |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Standards | ANSI B31.1 |
Fitting Side B Pipe Threading | 18 |
Fitting Side A Type | NPT |
Material Grade | 304 |
Fitting Side B Type | NPT |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Fitting Side A Pipe Threading | 18 |
Fitting Side A Gender | Female |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 4,900 psi |
Description
Adapter, Stainless Steel, 304, 3/8 in, Female, NPT, 18, 3/8 in, Male, NPT, 18, 4,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 33 (1222377-CP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132012000)
- CHICAGO FAUCET Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated (305-LEARCF)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7837)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7834)
- ZORO SELECT 1/2" Socket Weld SS Union (4381050200)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- ZORO SELECT 1/2" Socket Weld 304 SS Tee (2UE33)
- Zoro Select Fittings