Shop All Camlock Fittings
Zoro Select
Adapter, Male, 4 In
Mfr # 3LX71
Zoro # G3028907
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 4"
Product Information
- Brand Zoro Select
- MFR # 3LX71
- Zoro # G3028907
- UPC # 190735930717
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Plug Length | 2-5/64" |
Plug Outside Dia. | 4-45/64" |
Overall Length | 6-57/64" |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 6 57/64 in, Includes Locking Arm No, Plug Length 2 5/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 48 In (30-4242-48)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- KEENEY MFG Repair Trap 1.25 20Ga (300RPC)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE31)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- Zoro Select Fittings