Shop All Camlock Fittings
Zoro Select
Adapter, Male, 1 1/2 In
Mfr # 3LX09
Zoro # G0524203
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 3LX09
- Zoro # G0524203
- UPC # 190735907795
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Coupling Size | 1-1/2" |
Plug Outside Dia. | 2-7/64" |
Plug Length | 1-41/64" |
Hose Fitting Size | 1-1/2" |
Overall Length | 2-7/64" |
Thread Size | 1-1/2 in -11-1/2 |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 7/64 in, Overall Length 2 7/64 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 41/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722627)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- BURKERT 24V-DC 1/8IN NPT SOLENOID VALVE (6012-C-1.2-FPM-MS)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3SG)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- ZORO SELECT 2" Polypropylene Cam Arm Lock (SL-2G)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS (PLE148)
- Zoro Select Fittings