Shop All Copper Fittings
Zoro Select
Adapter, Brass, Pipe Size 3/4"
Mfr # 85930
Zoro # G4759297
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FIP
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 85930
- Zoro # G4759297
- UPC # 091712859307
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Description
Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FIP, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011660)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, Aluminum (100237-4-865)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- ZORO SELECT Water Heater Element, 11-3/4"L, 240V, 4500W (60065)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- ZORO SELECT 3" NOM C Copper Union (24W576)
- ZORO SELECT 3/4" NOM C Copper Union (24W570)
- ZORO SELECT 1" NOM C Copper Union (24W571)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- Zoro Select Copper Fittings