Shop All Copper Fittings
Zoro Select
Adapter, Brass, Pipe Size 3/4"
Mfr # 85914
Zoro # G4818803
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type MIP
- Tube Size 1/2"
Product Information
- Brand Zoro Select
- MFR # 85914
- Zoro # G4818803
- UPC # 091712859147
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MIP, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 3/4"x1/2", 150,304, Thrd (4381032290)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-7)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- ZORO SELECT 3/4" NOM C x 3/4" FNPT Copper Tee (24W590)
- ZORO SELECT 2" NOM C Copper Union (24W574)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- NIBCO 2-1/2" NOM C Copper Union (733)
- Zoro Select Fittings