Shop All Copper Fittings
Zoro Select
Adapter, Brass, Pipe Size 1/2"
Mfr # 85927
Zoro # G4786840
original price:
$3.58
22% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FIP
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 85927
- Zoro # G4786840
- UPC # 091712859277
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FIP, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 10 x 1 (749-M10X1-A)
- HOSHIZAKI Ice Machine Filter System, Twin (H9320-52)
- ZORO SELECT 2" NOM C Copper Union (24W574)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- ZORO SELECT 3" NOM C Copper Union (24W576)
- ZORO SELECT 3/4" NOM C x 3/4" FNPT Copper Tee (24W590)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Union (24W564)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- Zoro Select Fittings