Shop All Cable Protectors
Zoro Select
ADA Rail, 1 Channel, 1.6 ft.
Mfr # CPRL-1X125-Y
Zoro # G4683822
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Mfr. No CPRP-1X125 Ramp
- Load Capacity 40,300 lb/Axle
- Number of Channels 1
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # CPRL-1X125-Y
- Zoro # G4683822
- UPC # 812958000892
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 6 1/2 in |
Channel Height | 1 1/4 in |
Length | 47 1/2 in |
Width | 3 in |
Cable Protection System Components Length | 19 13/64 in |
Channel Width | 1 1/4 in |
Height | 2 in |
Details
Item | ADA Rail |
Cable Protection System Component Item | ADA Rail |
Material | Polyurethane |
For Use With | Mfr. No CPRP-1X125 Ramp |
Load Capacity | 40,300 lb/Axle |
Number of Channels | 1 |
Color | Yellow |
Style | Drop Over |
Connection Style | T Shaped |
Cable Protection System Components Color | Yellow |
Standards | ADA Compliant, DDA Compliant |
ADA Compliant | Yes |
Cable Feed Style | Lay In |
Description
ADA Rail, Number of Channels 1, Cable Feed Style Lay In, Connection Style T Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 40,300 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Mfr. No CPRP-1X125 Ramp, Max. Cable Dia. 6 1/2 in, Height 2 in, Length 47 1/2 in, Width 3 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 3 Pole, 600V AC (HDL36030)
- PRIME Prime NS513830 Neon Pink Flex Extension Cord; 50 ft. (NS513830)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW343)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft Black (D-200-10-BK)
- Zoro Select Cable Protectors