Shop All Cable Protectors
Zoro Select
ADA Access Ramp, Blue, 3 ft., PR
Mfr # CPRP-1X125-BLU
Zoro # G4699956
product price: $746.99
/pr
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No CP1X125-GP 1-Channel General Purpose Linebacker(R) Cable Protector
- Material Polyurethane
- Number of Channels 1
- Load Capacity 40,300 lb/Axle
- Color Blue
Product Information
- Brand Zoro Select
- MFR # CPRP-1X125-BLU
- Zoro # G4699956
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 38 1/2 in |
Width | 21 3/4 in |
Cable Protection System Components Length | 36 in |
Channel Width | 1 1/4 in |
Height | 2 1/4 in |
Details
Cable Protection System Component Item | ADA Ramp Module |
Item | ADA Ramp Module |
For Use With | Mfr. No CP1X125-GP 1-Channel General Purpose Linebacker(R) Cable Protector |
Material | Polyurethane |
Number of Channels | 1 |
Load Capacity | 40,300 lb/Axle |
Color | Blue |
Style | Drop Over |
Connection Style | T Shaped |
Cable Protection System Components Color | Blue |
Standards | ADA Compliant, DDA Compliant |
Texture | Serrated |
ADA Compliant | Yes |
Cable Feed Style | Lay In |
Description
ADA Ramp Module, Number of Channels 1, Cable Feed Style Lay In, Connection Style T Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 40,300 lb/Axle, Material Polyurethane, Style Drop Over, Color Blue, For Use With Mfr. No CP1X125-GP 1-Channel General Purpose Linebacker(R) Cable Protector, Max. Cable Dia. 1 1/4 in, Height 2 1/4 in, Length 38 1/2 in, Width 21 3/4 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Yellow (CR-RPS-PP4-YL)
- Zoro Select Cable Protectors