Shop All Plug-In Power Supplies
This Product is Discontinued
Zoro Select
AC Power Adapter, 110/220V, 1000mA (Discontinued)
Mfr # 900-102
Zoro # G4955246
This Product is Discontinued
Key Features
- Style Wall Mount
- Input Voltage 120/240V AC
- Output Voltage 1.5, 3, 4.5, 6, 7.5, 9 and 12V DC
- Output Current 1000mA
- Output Plug Inside Polarity Switchable
Product Information
- Brand Zoro Select
- MFR # 900-102
- Zoro # G4955246
- Country of Origin China
- Category Plug-In Power Supplies
Dimensions
Tip Size | 12x5.5, 12.2x5.5, 12x5, 10.4x4, 12x3.46, 3.5mm |
Height | 9 in |
Depth | 3 in |
Width | 8 in |
Details
Item | Power Adapter |
Style | Wall Mount |
Input Voltage | 120/240V AC |
Output Voltage | 1.5, 3, 4.5, 6, 7.5, 9 and 12V DC |
Output Current | 1000mA |
Output Plug Inside Polarity | Switchable |
Regulated / Unregulated | Unregulated |
Hz | 60 |
Description
Power Adapter, Style Wall Mount, Input Voltage 120/240V AC, Output Voltage 1.5, 3, 4.5, 6, 7.5, 9 and 12V DC, Output Current 1000mA, Hz 60, Height 9 in, Width 8 in, Depth 3 in, Output Plug Inside Polarity Switchable, Tip Size 12x5.5, 12.2x5.5, 12x5, 10.4x4, 12x3.46, 3.5mm, Regulated / Unregulated Unregulated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.