Shop All Bench and Floor Scale Accessories
This Product is Discontinued
Zoro Select
A/C Adapter (Discontinued)
Mfr # 12R974
Zoro # G4269727
This Product is Discontinued
Key Features
- For Use With 12R971, 12R972, 12R973
- Material ABS
- Standards UL Listed
- Overall Height 1 57/64 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 12R974
- Zoro # G4269727
- UPC # 190735384473
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1 57/64 in |
Depth | 1-17/64" |
Width | 1-21/32" |
Length | 2-5/32" |
Details
Item | AC Adapter |
For Use With | 12R971, 12R972, 12R973 |
Material | ABS |
Standards | UL Listed |
Color | Black |
Description
AC Adapter, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.